Condor
Disposable Gloves, Vinyl, Powder Free Blue, M, 100 PK
Mfr # 21DL27
Zoro # G5242212
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Palm Thickness 3 mil
- Length 9 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 9' Fl.Pnk Belt (M530-BK-FPK-90)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 M)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 3/4 In. GH Male - Brass (369-2520751)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- CONDOR Disposable Gloves, Vinyl, Powder Free Blue, L, 100 PK (21DL28)
- CONDOR Disposable Gloves, Vinyl, Powder Free Blue, S, 100 PK (21DL26)
- CONDOR Disposable Gloves, Vinyl, Powder Free Blue, XL, 100 PK (21DL29)
- CONDOR Disposable Gloves, Nitrile, Powder Free Blue, XL, 50 PK (48UN18)
- CONDOR Disposable Gloves, Vinyl, Powder Free Clear, XL, 100 PK (3BA43)
- CONDOR Disposable Gloves, Nitrile, Powdered Blue, L, 100 PK (2XMA4)
- CONDOR Disposable Gloves, Nitrile, Powder Free Blue, L, 200 PK (36VP38)
- Condor Gloves & Hand Protection