Condor
Disposable Tacky Mat with Frame, Gray, Width: 31-1/2"
Mfr # WMA60-2430G
Zoro # G8714824
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Gray
- Material Polyethylene
- Overall Width 31.5 in
- Overall Length 25.5 in
- Antimicrobial No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Yellow (150800-410-060-23)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- PIP Cabaret Cotton, Gray Dress Glove, PK12 (130-100GM)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN16)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN20)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- Condor Bacteria & Dust Control Mats