DO IT RIGHT THE FIRST TIME! PLAN AHEAD, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 479H52

  • Mfr # 479H52

  • Zoro # G5773332


product price: $22.49
/ea

Key Features

Legend
DO IT RIGHT THE FIRST TIME! PLAN AHEAD
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H52
Zoro #
G5773332
UPC #
00194484231347
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO IT RIGHT THE FIRST TIME! PLAN AHEAD
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Format
Other Format
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Header
Think
Material Properties
Rigid
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Do It Right The First Time! Plan Ahead
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Style
Text
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time! Plan Ahead, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.