Shop CONDOR

PET WASTE TRANSMITS DISEASE, CLEAN UP AFTER YOUR DOG, 10 in H x 7 in W, Aluminum, 485L23

  • Mfr # 485L23
  • Zoro # G6311090

product price: 
$
11.99
/ea

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25 TO $200 FINE
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L23
Zoro #
G6311090
UPC #
00194484276768
Country of Origin
United States
Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25 TO $200 FINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-266
Chemical Resistant
Yes
Legend Pictogram Description
Person Picking Up After Dog
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine
Number of Printed Sides
1
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.