Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DO IT RIGHT THE FIRST TIME! PLAN AHEAD, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 479H55

  • Mfr # 479H55

  • Zoro # G5884818


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
DO IT RIGHT THE FIRST TIME! PLAN AHEAD
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H55
Zoro #
G5884818
UPC #
00194484231378
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO IT RIGHT THE FIRST TIME! PLAN AHEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Think
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend
Do It Right The First Time! Plan Ahead
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Sign Format
Other Format
Protective Coating
No Protective Coating
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time! Plan Ahead, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.