Shop CONDOR

DO NOT BLOCK, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 480P24

  • Mfr # 480P24
  • Zoro # G5892420

product price: 
$
7.29
/ea

Key Features

Legend
DO NOT BLOCK
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480P24
Zoro #
G5892420
UPC #
00194484246310
Country of Origin
United States
Item
Safety Sign
Legend
DO NOT BLOCK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
Exit Route Do Not Block
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
2 yr
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
No Header
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Legend Style
Text
Chemical Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Route Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.