Shop MARKETLAB
See all product information
Create Account
Signs
- Mfr # 12524
- Zoro # G624152465
product price:Â
$
95.75
/ea
Key Features
Sign Header
Danger!
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Depth
1/25 in
State Specific Regulations
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12524
- Zoro #
- G624152465
- UPC #
- 811571031795
- Country of Origin
- United States
- Item
- MRI Zone Sign
- Sign Header
- Danger!
- Glow In The Dark
- No
- Sign Shape
- Horizontal Rectangle
- State Specific Regulations
- No
- Retroreflective Grade
- No
- Includes
- Double-Sided High-Tack Tape
- Product Type
- MRI Zone Sign
- Sign Legend
- MRI Zone IV
- Sign Mounting Style
- Double-Sided Tape
- IMO Standards
- No
- Standards
- OSHA
Dimensions
- Depth
- 1/25 in
- Thickness
- 0.04 in
- Width
- 12 in
- Height
- 8 in
Description
MRI Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MRI Zone IV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.