Do Not Block Doorway, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471V92

  • Mfr # 471V92

  • Zoro # G5186979


product price:  $17.89
/ea

Key Features

Legend
Do Not Block Doorway
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V92
Zoro #
G5186979
UPC #
00194484016470
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Block Doorway
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535, OSHA 29 CFR 1910.22
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Sign Header
No Header
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Do Not Block Doorway
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Doorway, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.