DO NOT BLOCK GATE ENTRANCE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 480G42

  • Mfr # 480G42

  • Zoro # G5821431


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480G42
Zoro #
G5821431
UPC #
00194484240868
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend
Do Not Block Gate Entrance
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Format
Other Format
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Block Gate Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.