DO NOT BLOCK GATE ENTRANCE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 480G41

  • Mfr # 480G41

  • Zoro # G5831100


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G41
Zoro #
G5831100
UPC #
00194484240851
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Block Gate Entrance
Number of Printed Sides
1
Sign Format
Other Format
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Header
No Header
Mounting Pattern
4 Corner
Material Properties
Rigid
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Block Gate Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.