Shop CONDOR

ALWAYS KEEP CLEAR, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477J04

  • Mfr # 477J04
  • Zoro # G5859091

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
ALWAYS KEEP CLEAR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477J04
Zoro #
G5859091
UPC #
00194484208592
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ALWAYS KEEP CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Format
Other Format
ANSI Standards
ANSI Z535
Metal Detectable
No
Write on Surface
No
Sign Header
No Parking
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Corrosion Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Always Keep Clear
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Always Keep Clear, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.