DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES, 10 in W x 7 in H, Rectangle, 474A27

  • Mfr # 474A27

  • Zoro # G5577597


product price:  $7.29
/ea

Key Features

Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474A27
Zoro #
G5577597
UPC #
00194484128944
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Legend Style
Text
Header
No Header
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Material Properties
Flexible
Average Outdoor Durability
2 yr
State Specific Sign
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
Blue, White
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Graffiti Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.