Shop CONDOR

PLEASE DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED, 14 in W x 10 in H, Aluminum, 469C06

  • Mfr # 469C06
  • Zoro # G5625617

product price: 
$
22.89
/ea

Key Features

Legend
PLEASE¿DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Aluminum
Height
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469C06
Zoro #
G5625617
UPC #
00194484077679
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE¿DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Header Legend Color
Black
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend
Please... Deposit All Sanitary Napkins In Container Provided
Average Outdoor Durability
5 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Rigid
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please... Deposit All Sanitary Napkins In Container Provided, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.