Shop CONDOR

DO NOT THROW PAPER TOWELS IN TOILET, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 474C02

  • Mfr # 474C02
  • Zoro # G5640892

product price: 
$
17.79
/ea

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474C02
Zoro #
G5640892
UPC #
00194484129521
Country of Origin
United States
Item
RESTROOM SIGN
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Background Color
Green
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Please
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
Do Not Throw Paper Towels In Toilet
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

RESTROOM SIGN, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Throw Paper Towels In Toilet, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.