Shop CONDOR

Dog Waste Transmits Disease.Clean Up After Your Dog, 7 in W x 10 in H, Aluminum, 485L14

  • Mfr # 485L14

  • Zoro # G6292577


product price:  $11.99
/ea

Key Features

Legend
DOG WASTE TRANSMITS DISEASE CONTAMINATES DRINKING WATER LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25.00 TO $200.00 FINE
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485L14
Zoro #
G6292577
UPC #
00194484276676
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DOG WASTE TRANSMITS DISEASE CONTAMINATES DRINKING WATER LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25.00 TO $200.00 FINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Green, White
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green, White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Legend Pictogram ID
PPIC-266
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Dog Waste Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog It'S The Law! $25.00 To $200.00 Fine
Chemical Resistant
Yes
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Legend Pictogram Description
Person Picking Up After Dog
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dog Waste Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog It'S The Law! $25.00 To $200.00 Fine, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.