Don't Be A Litterbug Use Receptacles, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468T40

  • Mfr # 468T40

  • Zoro # G5774653


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T40
Zoro #
G5774653
UPC #
00194484207496
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Sign Legend
Don't Be A Litterbug Use Receptacles
Number of Printed Sides
1
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Be A Litterbug Use Receptacles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.