Zoro Homepage

Don't Be A Litterbug Use Receptacles, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468T39

  • Mfr # 468T39

  • Zoro # G5613102


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T39
Zoro #
G5613102
UPC #
00194484075156
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Don't Be A Litterbug Use Receptacles
Material Properties
Rigid
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Be A Litterbug Use Receptacles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.