EYE WASH/LAVADO PARA LOS OJOS, 9 in W x 12 in H, L-Shape Projection, PETG, 480W35

  • Mfr # 480W35
  • Zoro # G5791191
product price: 
$
15.69
/ea

Key Features

Legend
EYE WASH/LAVADO PARA LOS OJOS
Sign Material
PETG
Height
12 in
Width
9 in
Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480W35
Zoro #
G5791191
UPC #
00194484246624
Country of Origin
United States
Item
High Visibility Safety Sign
Legend
EYE WASH/LAVADO PARA LOS OJOS
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Sign Background Color
White
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
0 Degrees F to 150 Degrees F
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Minimum Service Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Legend
Eye Wash/Lavado Para Los Ojos
Material Properties
Rigid
Graffiti Resistant
Yes
Legend Pictogram Description
Down Arrow, Eye Wash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
2
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Legend Pictogram ID
PARW-86, PFSD-47
Sign Legend Background Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535, ANSI Z358.1
State Specific Sign
No
Mounting Pattern
2 Flange
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
150 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Eye Wash/Lavado Para Los Ojos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.