Shop CONDOR

Don't Litter, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468T44

  • Mfr # 468T44
  • Zoro # G5602873

product price: 
$
21.69
/ea

Key Features

Legend
Don't Litter
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T44
Zoro #
G5602873
UPC #
00194484075194
Country of Origin
United States
Item
Safety Sign
Legend
Don't Litter
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Green, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Legend
Trash Goes Here Don't Litter
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Legend Pictogram Description
Trash
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Green, White
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Legend Pictogram ID
PHSK-40
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Goes Here Don't Litter, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.