Shop CONDOR

PET WASTE TRANSMITS DISEASE.CLEAN UP AFTER YOUR DOG, 10 in H x 7 in W, Polyethylene, 485L26

  • Mfr # 485L26
  • Zoro # G6288359

product price: 
$
6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25 TO $200 FINE
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L26
Zoro #
G6288359
UPC #
00194484276799
Country of Origin
United States
Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25 TO $200 FINE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Header
No Header
Sign Background Color
Green, White
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green, White
Sign Legend Text Color
Green, White
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend Background Color
Green, White
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Format
Other Format
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.