Don't Litter, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468T47

  • Mfr # 468T47

  • Zoro # G5581569


product price: $3.89
/ea

Key Features

Legend
Don't Litter
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T47
Zoro #
G5581569
UPC #
00194484075224
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Don't Litter
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Green, White
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Legend Pictogram ID
PHSK-40
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Legend Pictogram Description
Trash
Sign Legend Background Color
Green, White
Sign Header
No Header
Sign Legend
Trash Goes Here Don't Litter
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Corrosion Resistant
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Goes Here Don't Litter, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.