DON'T LITTER, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Y76

  • Mfr # 468Y76

  • Zoro # G5368078


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
DON'T LITTER
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y76
Zoro #
G5368078
UPC #
00194484076610
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DON'T LITTER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Blank
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Format
Other Format
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Trash Goes Here Don't Litter
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Trash Goes Here Don't Litter, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.