DON'T PASS IT UP. PICK IT UP!, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z04

  • Mfr # 468Z04

  • Zoro # G5614301


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DON'T PASS IT UP... PICK IT UP!
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z04
Zoro #
G5614301
UPC #
00194484076795
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DON'T PASS IT UP... PICK IT UP!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Header
Blank
Legend Style
Symbol and Text
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Rigid
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Don't Pass It Up... Pick It Up!
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Pass It Up... Pick It Up!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.