DON'T PASS IT UP. PICK IT UP!, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Z08

  • Mfr # 468Z08

  • Zoro # G5164953


product price:  $7.29
/ea

Key Features

Legend
DON'T PASS IT UP... PICK IT UP!
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z08
Zoro #
G5164953
UPC #
00194484041489
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DON'T PASS IT UP... PICK IT UP!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Blank
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Legend Style
Symbol and Text
Sign Background Color
Red, White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Material Properties
Flexible
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
Other Format
Sign Legend
Don't Pass It Up... Pick It Up!
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Write on Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Pass It Up... Pick It Up!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.