Shop All Leather Driver's Gloves
Condor
Driver Gloves, M, Cream, PR
Mfr # 20GZ21
Zoro # G8548267
product price: $6.65
/pr
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
- Glove Liner Material Unlined
Product Information
- Brand Condor
- MFR # 20GZ21
- Zoro # G8548267
- UPC # 190735890356
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Details
Description
Leather Gloves, Leather Glove Style Drivers, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1035)
- GATEWAY SAFETY Venom Face Shield & Headgear 17.5" W x 5.5" H (GLS215)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN740XXL-11)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- CONDOR Driver Gloves, L, Cream, PR (20GZ20)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Large, 1 Pair (3ZL50)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- CONDOR Drivers Gloves, Deerskin, M, Gold, PR (4TJV4)
- CONDOR Drivers Gloves, Split Leather, Gray, 2XL, PR (2MCZ3)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (29JV31)
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- Condor Leather Driver's Gloves