Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS, 10 in W x 7 in H, Polyethylene, 477F10

  • Mfr # 477F10

  • Zoro # G5796003


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F10
Zoro #
G5796003
UPC #
00194484194901
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header
Notice
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Sign Legend Background Color
White
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.