Eating And Drinking Permitted Only In The Lunch Room, 14 in x 10 in, Horizontal Rectangle, 468J17

  • Mfr # 468J17

  • Zoro # G5650482


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J17
Zoro #
G5650482
UPC #
00194484068523
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(1)
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(1)
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
No Header
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend
Eating And Drinking Permitted Only In The Lunch Room
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eating And Drinking Permitted Only In The Lunch Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.