Eating and Drinking Permitted Only In The Lunchroom, 10 in W x 14 in H, Rectangle, Vinyl, 468J23

  • Mfr # 468J23

  • Zoro # G5641601


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J23
Zoro #
G5641601
UPC #
00194484068585
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(1)
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Material Properties
Flexible
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Chemical Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products