Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Maximum Pallet Height, Wall Sign, 24in x 18in, Mounted To PVC Signboard
- Mfr # WS70181-24
- Zoro # G415078813
product price:Â
$
52.99
/ea
Key Features
Sign Material
Vinyl with PVC backing
Height
18 in
Width
24 in
Pattern
Pre-Printed Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS70181-24
- Zoro #
- G415078813
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Sign
- Sign Material
- Vinyl with PVC backing
- Pattern
- Pre-Printed Design
Dimensions
- Height
- 18 in
- Width
- 24 in
Description
For most warehouses, stacking pallets is a necessity. Stacking pallets maximizes floor space and creates a tidy and clean warehouse. Although, stack your pallets too high, and you'll create a hazardous work environment that will endanger your staff and yourself. To ensure you and your staff are practicing appropriate pallet safety, hang this Maximum Pallet height wall sign to remind everyone to limit their warehouses pallet height.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.