Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EFFICIENCY REQUIRES CLEANLINESS AND ORDER, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A08

  • Mfr # 469A08

  • Zoro # G5588368


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
EFFICIENCY REQUIRES CLEANLINESS AND ORDER
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A08
Zoro #
G5588368
UPC #
00194484077372
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
EFFICIENCY REQUIRES CLEANLINESS AND ORDER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Material Properties
Rigid
Sign Header Background Color
Blue
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Legend
Efficiency Requires Cleanliness And Order
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.