Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EFFICIENCY REQUIRES CLEANLINESS AND ORDER, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469A12

  • Mfr # 469A12

  • Zoro # G5616313


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
EFFICIENCY REQUIRES CLEANLINESS AND ORDER
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A12
Zoro #
G5616313
UPC #
00194484077419
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
EFFICIENCY REQUIRES CLEANLINESS AND ORDER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Blue
Header Legend Color
White
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Graffiti Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Adhesive Style
Permanent
Sign Legend Background Color
White
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Efficiency Requires Cleanliness And Order
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Chemical Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.