Zoro Homepage

Electrical Sign, 14" W, 10" H, 0.055" Thick, 485Z28

  • Mfr # 485Z28

  • Zoro # G6306489


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
(High Voltage Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z28
Zoro #
G6306489
UPC #
00194484283377
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Electrical Sign
Header
No Header
Legend
(High Voltage Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Format
Other Format
Legend Pictogram Description
Electrical Hazard
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
High Voltage Symbol
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Legend Pictogram ID
PELC-31
Product Type
Safety Sign

Description

Electrical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.