Emergency Eye Wash, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470X80

  • Mfr # 470X80

  • Zoro # G5173922


product price:  $23.99
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470X80
Zoro #
G5173922
UPC #
00194484012007
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Green
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Green
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535,ANSI Z358.1
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram Description
Eye Wash
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend
Emergency Eye Wash
Legend Pictogram ID
PFSD-40
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.