Notice, Keep This Door Closed At All Times, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471Y82

  • Mfr # 471Y82
  • Zoro # G5094168
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Keep This Door Closed At All Times
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Y82
Zoro #
G5094168
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Keep This Door Closed At All Times
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Header Text Color
White
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header
Notice
Sign Header Style
Text
Sign Legend
Keep This Door Closed At All Times
Mounting Pattern
4 Corner
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.