Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471C05

  • Mfr # 471C05

  • Zoro # G5781358


product price: $27.89
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Width
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C05
Zoro #
G5781358
UPC #
00194484163891
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Printed Language
English
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend
Eye Wash Station
Glow In The Dark
Yes
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header
Emergency
Maximum Service Temperature
190 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.