Emergency, Eye Wash Station, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471C02

  • Mfr # 471C02

  • Zoro # G5256793


product price:  $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Legend
Eye Wash Station
Sign Material
Glow Vinyl
Thickness
0.01 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C02
Zoro #
G5256793
UPC #
00194484013318
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
Emergency
Sign Background Color
White
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
Yes
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Sign Legend
Eye Wash Station
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535,ANSI Z358.1
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header
Emergency
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.