DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES, 14 in W x 10 in H, Rectangle, 474A24

  • Mfr # 474A24
  • Zoro # G5627443
product price: 
$
22.89
/ea

Key Features

Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474A24
Zoro #
G5627443
UPC #
00194484128913
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White
Sign Format
Other Format
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products