Emergency, Eye Wash Station. Keep Area Clear., 10 in W x 14 in H, Rectangle, Polyethylene, 471C51

  • Mfr # 471C51

  • Zoro # G5799357


product price: $10.79
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C51
Zoro #
G5799357
UPC #
00194484164003
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Emergency
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535,ANSI Z358.1
Anti-Slip Surface
No
Sign Legend
Eye Wash Station. Keep Area Clear.
Number of Printed Sides
1
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Glow In The Dark
No
Sign Header
Emergency
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station. Keep Area Clear., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.