Emergency, Eye Wash Station. Keep Area Clear., 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 471C52

  • Mfr # 471C52

  • Zoro # G5058389


product price:  $3.89
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C52
Zoro #
G5058389
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Material Properties
Flexible
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Eye Wash Station. Keep Area Clear.
Sign Header
Emergency
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station. Keep Area Clear., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.