Emergency, Eye Wash Station & Safety Shower, 10 in x 7 in, Vertical Rectangle, Polyethylene, 471C34

  • Mfr # 471C34

  • Zoro # G5058343


product price:  $9.79
/ea

Key Features

Legend
Eye Wash Station & Safety Shower
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C34
Zoro #
G5058343
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station & Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Legend Pictogram ID
PFSD-05, PFSD-78
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header
Emergency
Sign Legend
Eye Wash Station And Safety Shower.
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Emergency Shower, Eye Wash
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station And Safety Shower., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.