EMERGENCY GAS SHUT-OFF DO NOT BLOCK, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 475W50

  • Mfr # 475W50

  • Zoro # G5860622


product price:  $9.89
/ea

Key Features

Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W50
Zoro #
G5860622
UPC #
00194484180799
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Chemical Sign
Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1910.110, OSHA 29 CFR 1926.350
Material Properties
Rigid
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend
Emergency Gas Shut-Off Do Not Block
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Header
No Header
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gas Shut-Off Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.