EMERGENCY GASOLINE SHUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469J50

  • Mfr # 469J50

  • Zoro # G5614152


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
EMERGENCY GASOLINE SHUT OFF
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J50
Zoro #
G5614152
UPC #
00194484081553
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY GASOLINE SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend
Emergency Gasoline Shut Off
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gasoline Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.