No Food Or Beverages Allowed Beyond This Point, 14in x 10in, Horizontal Rectangle, Aluminum, 468J01

  • Mfr # 468J01

  • Zoro # G5557120


product price:  $22.89
/ea

Key Features

Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468J01
Zoro #
G5557120
UPC #
00194484068370
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend
No Food Or Beverages Allowed Beyond This Point
State Specific Sign
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Beverages Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.