EMERGENCY GASOLINE SHUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469J52

  • Mfr # 469J52

  • Zoro # G5641802


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMERGENCY GASOLINE SHUT OFF
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J52
Zoro #
G5641802
UPC #
00194484081577
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY GASOLINE SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Legend Style
Text
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Write on Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Style
Text
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
Emergency Gasoline Shut Off
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Gasoline Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.