Emergency Phone Numbers Sign, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469D86

  • Mfr # 469D86

  • Zoro # G5569967


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE _______ POLICE _______ AMBULANCE _______ POISON CENTER _______ PHYSICIAN _______
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469D86
Zoro #
G5569967
UPC #
00194484078294
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE _______ POLICE _______ AMBULANCE _______ POISON CENTER _______ PHYSICIAN _______
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Header Background Color
Black
Sign Background Color
Red, White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Chemical Resistant
No
Write on Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Header
No Header
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend
Emergency Phone Numbers Fire _______ Police _______ Ambulance _______ Poison Center _______ Physician _______
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Phone Numbers Fire _______ Police _______ Ambulance _______ Poison Center _______ Physician _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.