Emergency, Safety Shower, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471C76

  • Mfr # 471C76

  • Zoro # G5058501


product price: $21.19
/ea

Key Features

Legend
Safety Shower
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C76
Zoro #
G5058501
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Emergency
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Safety Shower
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mirror Print
No
Sign Legend Background Color
Green, White
Glow In The Dark
No
Sign Header
Emergency
Material Properties
Rigid
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.