Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Safety Shower, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 471C72

  • Mfr # 471C72

  • Zoro # G5264310


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C72
Zoro #
G5264310
UPC #
00194484013516
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Emergency
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Sign Background Color
Green, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Background Color
Green, White
Sign Header
Emergency
Chemical Resistant
No
Legend Pictogram Description
Emergency Shower
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Shower
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFSD-09
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.