Emergency, Safety Shower & Eye Wash Station, 10 in W x 14 in H, Rectangle, Polyethylene, 471D12
Mfr # 471D12
Zoro # G5158942
product price:Â $29.19
/eaKey Features
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
471D12
Zoro #
G5158942
UPC #
00194484013653
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.