Shop CONDOR

Emergency, Safety Shower & Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471D08

  • Mfr # 471D08
  • Zoro # G5058267

product price: 
$
20.39
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471D08
Zoro #
G5058267
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend
Safety Shower & Eye Wash Station
Sign Mounting Location
Wall
Sign Header
Emergency
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram Description
Emergency Shower, Eye Wash
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535,ANSI Z358.1
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Legend Pictogram ID
PFSD-05, PFSD-78
Number of Printed Sides
1
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.