Emergency, Safety Shower & Eye Wash Station, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 471D16
- Mfr # 471D16
- Zoro # G5274101
product price:Â
$
2.59
/ea
Sold in multiples of 6 for
$15.54
Key Features
Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471D16
- Zoro #
- G5274101
- UPC #
- 00194484013660
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.